Learn More
Thermo Scientific™ RT Basic Series Magnetic Stirrers
Experience the reliability of our plug-and-play magnetic stirrers, ideal for routine stirring applications.
$394.66 - $621.90
Specifications
Speed | 150 to 2500 rpm |
---|---|
Top Plate Material | Polypropylene |
Shape | Round |
Voltage | 100/240 V |
Height (English) | 2.56 in. |
Catalog Number | Mfr. No. | Capacity | Top Plate Diameter (Metric) | Top Plate Diameter (English) | Plug Type | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity | Top Plate Diameter (Metric) | Top Plate Diameter (English) | Plug Type | Price | Quantity | ||
9069116
|
Thermo Scientific™
88880007 |
2 L | 120 mm | 4.72 in. | US |
Each for $394.66
|
|
||
9069118
|
Thermo Scientific™
88880009 |
4 L | 170 mm | 6.69 in. | US |
Each for $462.83
|
|
||
9069120
|
Thermo Scientific™
88880011 |
5 L | 220 mm | 8.66 in. | US |
Each for $621.90
|
|
||
Description
Experience reliability with the plug-and-play Thermo Scientific™ RT Basic Series Magnetic Stirrers, ideal for routine stirring applications. Three size options to choose from — 120mm, 170mm, or 220mm — all with a low-profile, lightweight design that has an extremely small footprint. The RT basic stirrers feature a chemical-resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.
- Low-profile, lightweight design with small footprint
- Strong magnetic coupling to ensure consistent stirring during experimental procedures
- Brushless DC Motor will not generate heat and “cook” sample
- Polypropylene top and body provides excellent chemical resistance
- Three size options — 120mm, 170mm, or 220mm
- Analog speed control: 150 to 2500rpm
- Detachable plug
- Two non-slip silicone plate covers provided with all units (1 black, 1 white)
- Low power consumption
- 2 year warranty
Specifications
150 to 2500 rpm | |
Round | |
2.56 in. | |
100 to 240V 50/60Hz | |
CE | |
Stirrer |
Polypropylene | |
100/240 V | |
65 mm | |
50/60 Hz | |
Brushless DC |