Learn More
Thermo Scientific™ S1 Pipet Fillers
Carry out longer, fatigue-free pipetting with this ergonomically designed pipet filler, for use with graduated and volumetric glass and plastic serological pipets.
Supplier: Thermo Scientific™ 9501
Description
Carry out longer, fatigue-free pipetting with the Thermo Scientific™ S1 Pipette Fillers. These instruments are ergonomically designed and offer simple, efficient pipetting performance, as well as maximum pipetting comfort. Lightweight and cordless, they feature a heavy-duty rechargeable lithium-ion battery that allows approximately three times longer operation between charges than typical units. For use with graduated and volumetric glass and plastic serological pipets.
Monitor Performance
- Large, backlit LCD display provides visual confirmation of remaining battery charge and speed settings
Control Speed
- Separate aspirate and dispense speed controls provide precise control over pipetting speeds and reduce risk of overpipetting with smaller pipets
- Choose from eight speeds with a simple “+” or “-” to adjust pipetting speed which is displayed on the LCD
Ready When You Need It
- Rechargeable lithium-ion battery offers long runtime per charge while eliminating battery memory problems
- Battery has rapid charge rate of 80% in one hour and delivers up to 15 hours of continuous operation before recharge
Specifications
Lithium-Ion | |
8 | |
S1 | |
0.45 Micron Standard (Mfr part numbers 4580560 and 9057) | |
S1 Pipet Filler, universal charger, table stand, wall-mounted holder, 1mL pipet support, instruction manual and warranty card | |
2 Years with web registration | |
100/240 V | |
50/60 Hz |
White | |
Graduated and Volumetric Glass or Plastic Serological Pipette | |
1 to 100 mL | |
All major brands of glass or plastic serological pipets, 1 to 100mL | |
3Â hours | |
100 to 240V 50/60Hz | |
0.2A |