Learn More
Thermo Scientific™ S1 Pipet Fillers
Carry out longer, fatigue-free pipetting with this ergonomically designed pipet filler, for use with graduated and volumetric glass and plastic serological pipets.
$829.40 - $979.18
Specifications
Battery Type | Lithium-Ion |
---|---|
Dispensing Speed | 8 |
For Use With | Graduated and Volumetric Glass or Plastic Serological Pipette |
Model | S1 |
Volume (Metric) | 1 to 100 mL |
Catalog Number | Mfr. No. | Color | Dispensing Speed | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dispensing Speed | Price | Quantity | ||||
14-387-163
|
Thermo Scientific™
9501 |
White | 8 |
Each for $979.18
|
|
||||
14-387-165
|
Thermo Scientific™
9521 |
Blue | 8 |
Each for $904.25
|
|
||||
14-387-166
|
Thermo Scientific™
9531 |
Red | 8 |
Each for $979.18
|
|
||||
14-387-167
|
Thermo Scientific™
9541 |
Green | 8 |
Each for $829.40
|
|
||||
14-387-164
|
Thermo Scientific™
9511 |
Clear | 8 |
Each for $979.18
|
|
||||
Description
Carry out longer, fatigue-free pipetting with the Thermo Scientific™ S1 Pipette Fillers. These instruments are ergonomically designed and offer simple, efficient pipetting performance, as well as maximum pipetting comfort. Lightweight and cordless, they feature a heavy-duty rechargeable lithium-ion battery that allows approximately three times longer operation between charges than typical units. For use with graduated and volumetric glass and plastic serological pipets.
Monitor Performance
- Large, backlit LCD display provides visual confirmation of remaining battery charge and speed settings
Control Speed
- Separate aspirate and dispense speed controls provide precise control over pipetting speeds and reduce risk of overpipetting with smaller pipets
- Choose from eight speeds with a simple “+” or “-” to adjust pipetting speed which is displayed on the LCD
Ready When You Need It
- Rechargeable lithium-ion battery offers long runtime per charge while eliminating battery memory problems
- Battery has rapid charge rate of 80% in one hour and delivers up to 15 hours of continuous operation before recharge
Warranty
2-years with web registration
Specifications
Lithium-Ion | |
Graduated and Volumetric Glass or Plastic Serological Pipette | |
1 to 100 mL | |
All major brands of glass or plastic serological pipets, 1 to 100mL | |
3Â hours | |
100 to 240V 50/60Hz | |
0.2A |
8 | |
S1 | |
0.45 Micron Standard (Mfr part numbers 4580560 and 9057) | |
S1 Pipet Filler, universal charger, table stand, wall-mounted holder, 1mL pipet support, instruction manual and warranty card | |
2 Years with web registration | |
100/240 V | |
50/60 Hz |