missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1073B Tyvek™/HDPE Autoclave Stopper Bag
Autoclave Stopper Bags for Steam Sterilization. Medical Grade DuPont Tyvek and HDPE film materials yields superior seal strength for stoppers, seals and heavy equipment parts.
Supplier: Keystone Cleanroom Products SBMGTVKHS0304
Description
- Designed for the Steam Sterilization of Pharmaceutical Production Equipment and Components (Stoppers and Caps)
- 1073B Tyvek™ Side Permits Steam Penetration During Sterilization
- Semi-Transpartent HDPE Film Side
- Impact Resistance
- Consistently Strong, Double Welded Factory Seals
- Exceptional Microbial Barrier
- Resists Tearing and Punctures From Sharp and Heavy Machine Parts
- Manufactured and Packaged in ISO 6 Cleanroom
- Certificates of Conformance Sent With All Shipments
Specifications
| Autoclavable | |
| COC | |
| White | |
| Steam Sterilization | |
| Tyvek | |
| Yes | |
| <250°F | |
| 4 x 3 in. | |
| 10.2 cm | |
| 7.6 cm |
| 7 oz. | |
| Heat Seal | |
| Single-use | |
| Pharmaceutical Equipment | |
| Non-sterile | |
| Steam | |
| <125°C | |
| 4 in. | |
| 3 in. | |
| Autoclave Bag |