missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ 15 Gallon ChemCor™ Under Fume Hood Corrosives/Acids Safety Cabinet With Self-Closing Doors
Increase workplace safety and improve cleaniliness with the proper safety and storage equipment. The Justrite™ 15 Gallon ChemCor™ Under Fume Hood Corrosives/Acids Safety Cabinet With Self-Closing Doors provides superior corrosion protection as well as fire protection in a single cabinet.
$6698.78 - $6698.78
Catalog Number | Mfr. No. | Color | Configuration | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Configuration | Price | Quantity | ||||
19-822-358
|
Justrite™
8825322 |
Blue | Left Door |
Each for $6,698.78
|
|
||||
19-822-361
|
Justrite™
8825222 |
Blue | Right Door |
Each for $6,698.78
|
|
||||
19-822-362
|
Justrite™
8825272 |
Light Neutral | Right Door |
Each for $6,698.78
|
|
||||
Description
- Expand storage, add new convenience to existing cabinets, or customize your new cabinet with additional shelves to meet specific workflow needs
- Galvanized steel shelves hold up to 250 lbs and adjust on 3 in. increments for versatile storage
- Shelves have the ChemCor thermoplastic coating and provide superior protection against corrosion from drips and off-gassing from harsh chemicals
- Patented SpillSlope galvanized steel shelves direct spills to back and bottom of a leakproof sump
Specifications
Self-close | |
15 gal. |