missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Air-Tite Products 2-Part Luer Lock Syringe
Inert syringes for use in gas or liquid chromatography, in vitro fertilization, embryo-transfer and various laboratory procedures
Supplier: Air-Tite Products AL10
Description
- Needle tips not included, purchased separately
- Graduated syringes manufactured from high-quality laboratory-grade polypropylene and polyethylene
- Chemically inert and noncytotoxic
- Ideal for chromatography, in vitro fertilization and embryo transfer
- Positive safety stop prevents accidental spills
- FDA registered
Notes:
- 5 mL syringes graduated to 6 mL
- 10 mL syringes graduated to 12 mL
- 20 mL syringes graduated to 24 mL
Specifications
FDA, CE, ISO 9001, DEHP free | |
For nuclear medicine, amniocentesis, IVF, embryo-transfer, chromatography and lab procedures | |
B Braun syringe | |
100 Pk., 12 Pk./Cs. | |
10 mL | |
Cone | |
Yes |
Plastic | |
Yes | |
0.5 cc | |
Individually wrapped | |
B Braun | |
Luer Lock | |
Sterile |
Over the coming months, you may notice a difference in the box you receive as a branding transition occurs with the Norm-Ject line of syringes. These syringes continue to be manufactured in the same location and the same high standards. Please contact us for more details.