missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Air-Tite Products 2-Part Luer Lock Syringe
Inert syringes for use in gas or liquid chromatography, in vitro fertilization, embryo-transfer and various laboratory procedures
$70.66 - $144.74
Specifications
Certifications/Compliance | FDA, CE, ISO 9001, DEHP free |
---|---|
Material | Plastic |
For Use With (Application) | For nuclear medicine, amniocentesis, IVF, embryo-transfer, chromatography and lab procedures |
Latex Free | Yes |
Product Type | B Braun syringe |
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Graduations | Price | Quantity | ||||
14817216
|
Air-Tite Products
AL3 |
3 mL | 0.1 cc |
Pack of 100 Each for $70.66
Case of 25 Pack for $0.00
|
|
||||
14817217
|
Air-Tite Products
AL5 |
5 mL | 0.2 cc |
Pack of 100 Each for $88.03
Case of 20 Pack for $0.00
|
|
||||
14817218
|
Air-Tite Products
AL10 |
10 mL | 0.5 cc |
Pack of 100 Each for $97.41
Case of 12 Pack for $0.00
|
|
||||
14817219
|
Air-Tite Products
AL20 |
20 mL | 1 cc |
Pack of 100 Each for $144.74
Case of 8 Pack for $0.00
|
|
||||
Description
- Needle tips not included, purchased separately
- Graduated syringes manufactured from high-quality laboratory-grade polypropylene and polyethylene
- Chemically inert and noncytotoxic
- Ideal for chromatography, in vitro fertilization and embryo transfer
- Positive safety stop prevents accidental spills
- FDA registered
Notes:
- 5 mL syringes graduated to 6 mL
- 10 mL syringes graduated to 12 mL
- 20 mL syringes graduated to 24 mL
Specifications
FDA, CE, ISO 9001, DEHP free | |
For nuclear medicine, amniocentesis, IVF, embryo-transfer, chromatography and lab procedures | |
B Braun syringe | |
B Braun | |
Luer Lock | |
Sterile |
Plastic | |
Yes | |
Individually wrapped | |
Cone | |
Yes |
Over the coming months, you may notice a difference in the box you receive as a branding transition occurs with the Norm-Ject line of syringes. These syringes continue to be manufactured in the same location and the same high standards. Please contact us for more details.