missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ 2000 mL Bottles for Sorvall BIOS 16 Bioprocessing Centrifuge

Thermo Scientific™ 2000 mL Bottle designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.

Supplier:  Thermo Scientific™ 75003872

 View more versions of this product

Catalog No. 75-003-872


Explore available promotions

Description

Description

Process a 16L harvest in a single run with the Thermo Scientific™ 2000 mL Bottle, the ideal solution for the separation of large volume harvests. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.

  • Ideal for bacterial, yeast, mamalian cell separations
  • Process up to 12L in a single run at speeds up to 7,187 x g or 16L in a single run at speeds up to 5,374 x g
  • Wide-mouth design simplifies decanting, re-suspensions and pellet removal
  • For centrifugation operating temperatures from 4° to 40°C
Specifications

Specifications

2000 mL
67.62 oz.
2000 mL bottle
Polypropylene
Non-sterile
USP Class VI Non-Cytotoxic
Yes
Wide
Bioprocess Container
Polypropylene
No
2000 mL
White
For mammalian, yeast and bacterial separations
Set of 2
Translucent
Autoclavable
7187 x g
Conical
BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swinging Bucket Rotor
Screw Cap
Videos
SDS
Documents

Documents

Promotions

Promotions