missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Nitrile Class 100 Cleanroom Sterile Gloves (ISO 5)

Class 100 (ISO 5) Cleanroom Gloves, ambidextrous, sterile, chemical resistance to a range of common chemicals and substances.

Supplier:  Fisherbrand™ 12892007A

 View more versions of this product

Catalog No. 12892007A


Explore available promotions

Description

Description

  • 10 Pairs/Pack, 20 Packs/Case, 400 Gloves Total
  • Class 100
  • Color: White
  • Hand specific, anatomical shape
  • Complies with the requirements of the Glove Standard EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2, and 3) and EN374-1:2016, EN374-5 (VIRUS)
  • Sterile
  • Powder free, latex free
  • Beaded cuff
  • Nitrile
  • AQL 1.5
Specifications

Specifications

EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016
Yes
White
7 mil
Yes
5 mil
Powder Free
Sterile
10 Pairs/Pack, 20 Packs/Case, 400 Gloves Total
12 in.
Class 100 (ISO 5)
1.5
Fingertip Textured
0.18 mm
Nitrile
0.13 mm
6
Bacteria, Fungi WITH Virus Protection
15 MPa
30.48 cm
Videos
SDS
Documents

Documents

Promotions

Promotions