missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Nitrile Class 100 Cleanroom Sterile Gloves (ISO 5)
Class 100 (ISO 5) Cleanroom Gloves, ambidextrous, sterile, chemical resistance to a range of common chemicals and substances.
$809.94 - $809.94
Specifications
Certifications/Compliance (Europe) | EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016 |
---|---|
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | Yes |
AQL | 1.5 |
Color | White |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
12892007A
|
Fisherbrand™
12892007A |
6 |
Case of 200 Each for $809.94
|
|
|||||
12892007B
|
Fisherbrand™
12892007B |
6.5 |
Case of 200 Each for $809.94
|
|
|||||
12892007C
|
Fisherbrand™
12892007C |
7 |
Case of 200 Each for $809.94
|
|
|||||
12892007D
|
Fisherbrand™
12892007D |
7.5 |
Case of 200 Each for $809.94
|
|
|||||
12892007E
|
Fisherbrand™
12892007E |
8 |
Case of 200 Each for $809.94
|
|
|||||
12892007F
|
Fisherbrand™
12892007F |
8.5 |
Case of 200 Each for $809.94
|
|
|||||
12892007G
|
Fisherbrand™
12892007G |
9 |
Case of 200 Each for $809.94
|
|
|||||
12892007H
|
Fisherbrand™
12892007H |
10 |
Case of 200 Each for $809.94
|
|
|||||
Description
- 10 Pairs/Pack, 20 Packs/Case, 400 Gloves Total
- Class 100
- Color: White
- Hand specific, anatomical shape
- Complies with the requirements of the Glove Standard EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2, and 3) and EN374-1:2016, EN374-5 (VIRUS)
- Sterile
- Powder free, latex free
- Beaded cuff
- Nitrile
- AQL 1.5
Specifications
EN420:2003+A1:2009, the European Medical Gloves Standard EN455 (Parts 1, 2 & 3) & EN374-1:2016 | |
Yes | |
White | |
7 mil | |
Yes | |
5 mil | |
Powder Free | |
Bacteria, Fungi WITH Virus Protection | |
15 MPa | |
30.48 cm |
Class 100 (ISO 5) | |
1.5 | |
Fingertip Textured | |
0.18 mm | |
Nitrile | |
0.13 mm | |
Sterile | |
10 Pairs/Pack, 20 Packs/Case, 400 Gloves Total | |
12 in. |