missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Biotix™ 384-Square Deep Well Microplates
Made from medical-grade virgin polypropylene.
$83.62 - $126.88
Specifications
Breakapart | No |
---|---|
Format | Standard |
Lid | Without Lid |
Array | 16 x 24 |
Binding Type | Non Binding |
Catalog Number | Mfr. No. | Sterility | Volume (Metric) Well | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Volume (Metric) Well | Price | Quantity | ||||
12-111-078
|
Biotix™
63300110 |
Non-sterile | 120 μL |
Pack of 10 Each for $83.62
Case of 10 Pack for $836.20
|
|
||||
12-111-079
|
Biotix™
63300111 |
Sterile | 120 μL |
Pack of 10 Each for $89.71
Case of 10 Pack for $897.10
|
|
||||
12-111-081
|
Biotix™
DP01903CSS |
Sterile | 190 μL |
Pack of 10 Each for $126.88
Case of 10 Pack for $1,268.80
|
|
||||
12-111-080
|
Biotix™
63300112 |
Non-sterile | 190 μL |
Pack of 10 Each for $120.82
Case of 10 Pack for $1,208.20
|
|
||||
Description
- Withstands centrifugation up to 6000 RCF
- DNase, RNase and endotoxin (pyrogen) free
Specifications
No | |
Without Lid | |
Non Binding | |
Polypropylene | |
Non-treated | |
10 |
Standard | |
16 x 24 | |
Clear | |
384 | |
Square | |
85.48 mm |