missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One 384-well Polypropylene Conical Bottom Microplates
Resistant to many standard laboratory chemicals such as DMSO. Greiner Bio-One 384 Well Polypropylene Conical Bottom Non-Sterile Microplate are compatible with standard equipment and automated systems.
Supplier: Greiner Bio-One 781281
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Well-to-well spacing is 4.5mm
- High temperature tolerance
- Low biomolecular binding characteristics
Service Plan
No
Specifications
Standard | |
Not Autoclavable | |
Polypropylene | |
13 to 120 μL | |
130 μL | |
Yes | |
100 | |
100/Cs. | |
-196°C to +121°C |
16 x 24 | |
Clear | |
384 | |
Sterile | |
Rounded Square, Conical Bottom (V-well) | |
4800 x g (swinging bucket rotor) | |
10 | |
Yes |