missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Greiner Bio-One 384-well Polypropylene Conical Bottom Microplates
Resistant to many standard laboratory chemicals such as DMSO. Greiner Bio-One 384 Well Polypropylene Conical Bottom Non-Sterile Microplate are compatible with standard equipment and automated systems.
$969.24 - $1,130.47
Specifications
Format | Standard |
---|---|
Array | 16 x 24 |
Autoclavable | Not Autoclavable |
Color | Clear |
Material | Polypropylene |
Catalog Number | Mfr. No. | Sterility | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sterility | Price | Quantity | |||||
07-000-050
|
Greiner Bio-One
781280 |
Non-sterile |
N/A
|
|
|||||
07000886
|
Greiner Bio-One
781281 |
Sterile |
N/A
|
|
|||||
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Well-to-well spacing is 4.5mm
- High temperature tolerance
- Low biomolecular binding characteristics
Specifications
Standard | |
Not Autoclavable | |
Polypropylene | |
13 to 120 μL | |
Rounded Square, Conical Bottom (V-well) | |
4800 x g (swinging bucket rotor) | |
10 | |
Yes |
16 x 24 | |
Clear | |
384 | |
130 μL | |
Yes | |
100 | |
100/Cs. | |
-196°C to +121°C |