missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Greiner Bio-One 384-well Polypropylene Conical Bottom Microplates

Resistant to many standard laboratory chemicals such as DMSO. Greiner Bio-One 384 Well Polypropylene Conical Bottom Non-Sterile Microplate are compatible with standard equipment and automated systems.

Supplier:  Greiner Bio-One 781280

 View more versions of this product

Catalog No. 07-000-050



Description

Description

  • Free of detectable DNase, RNase, human DNA
  • Non-Pyrogenic
  • Well-to-well spacing is 4.5mm
  • High temperature tolerance
  • Low biomolecular binding characteristics
Specifications

Specifications

Standard
Not Autoclavable
Polypropylene
13 to 120 μL
130 μL
Yes
100
100/Cs.
-196°C to +121°C
16 x 24
Clear
384
Non-sterile
Rounded Square, Conical Bottom (V-well)
4800 x g (swinging bucket rotor)
10
Yes
SDS
Documents

Documents

Promotions

Promotions