missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3B Scientific™ Anatomy Posters
Visual aids to enhance anatomy lessons.
$75.85 - $75.85
Specifications
Subject | Science |
---|---|
Height (English) | 26 in. |
Height (Metric) | 66 cm |
Width (English) | 20 in. |
Width (Metric) | 50.8 cm |
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity | |||||
S90750
|
3B Scientific™
VR1118L |
Human Muscle Chart |
Each for $75.85
|
|
|||||
S90758
|
3B Scientific™
VR1226L |
Human Eye Chart |
Each for $75.85
|
|
|||||
S90764
|
3B Scientific™
VR1334L |
The Human Heart - Anatomy and Physiology Chart |
Each for $75.85
|
|
|||||
S90765
|
3B Scientific™
VR1353L |
The Vascular System Chart |
Each for $75.85
|
|
|||||
S90763
|
3B Scientific™
VR1322L |
The Respiratory System Chart |
Each for $75.85
|
|
|||||
Description
- Printed on premium glossy (200g) paper
- With two-sided lamination (125 micron) and metal eyelets
- Dimensions: 20W × 26 in.H (50.8 × 66.0cm)
Specifications
Science | |
66 cm | |
50.8 cm |
26 in. | |
20 in. |