missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ N95 Healthcare Particulate Respirators and Surgical Masks, 1860 Series
Disposable respirators provide protection against certain airborne biological particles. Fluid resistant to splash and spatter of blood and other infectious material.
$50.54 - $50.73
Specifications
Aerosol Type | N - Not Resistant to Oil |
---|---|
Assigned Protection Factor (APF) | 10 |
Certifications/Compliance | ASTM F2101, ASTM F1862 |
Certifications (CSA) | Health Canada Class I Medical Device |
Certifications (NIOSH) | NIOSH 42 CFR 84, N95, approval number: TC-84A-0006 |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
18-991
|
3M™
7000002007 |
Small |
N/A
|
|
|||||
29-635-4907
|
3M™
7000002005 |
Standard |
N/A
|
|
|||||
Description
Disposable respirators provide protection against certain airborne biological particles. Fluid resistant to splash and spatter of blood and other infectious material.
- Minimizes wearer exposure to airborne particles generated by electrocautery, laser surgery and powered medical instruments
- Fluid resistant to splash and spatter of blood and other infectious materials
- >99% BFE (Bacterial Filtration Efficiency) according to ASTM™ F2101
- Two sizes available to fit a broad range of faces
- Contains no components made from natural rubber latex
- Designed for ease of breathing
- Braided headbands, cushioning nose foam
Specifications
N - Not Resistant to Oil | |
ASTM F2101, ASTM F1862 | |
NIOSH 42 CFR 84, N95, approval number: TC-84A-0006 | |
Cup/Molded | |
Surgical N95 | |
Healthcare Particulate Respirator and Surgical Mask | |
99% | |
Braided Polyisoprene | |
Adjustable Nose Clip | |
Non-sterile | |
Yes |
10 | |
Health Canada Class I Medical Device | |
OSHA 1910.134 | |
Single-use | |
Polypropylene, Polyester | |
No | |
Yes | |
Aluminum | |
Fluid 120 mmHg | |
Braided and Stapled Headbands |