missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ 6000 Series Reusable Full Facepiece Respirator
Requires limited maintenance time—reducing need for expensive repair programs
$276.22 - $276.22
Specifications
Certifications/Compliance | NIOSH, ANSI Z87.1-2010 |
---|---|
Connection Type | Bayonet |
Material | Silicone, Thermoplastic Elastomer |
Product Type | Full Facepiece Respirator |
For Use With (Application) | Assembly, cleaning, demolition, facility maintenance, grinding, machine operation, painting, remediation, sanding, welding |
Catalog Number | Mfr. No. | Format | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Format | Price | Quantity | |||||
18-999-4555
|
3M™
7000002029 |
Small |
Each for $276.22
Case of 4 Each for $1,104.88
|
|
|||||
18-999-4556
|
3M™
7000002030 |
Medium |
Each for $276.22
Case of 4 Each for $1,104.88
|
|
|||||
18-999-4557
|
3M™
7000002037 |
Large |
Each for $276.22
Case of 4 Each for $1,104.88
|
|
|||||
Description
- No retainers or extra parts needed to attach filters, cartridges or dual airline
- Soft, lightweight facepiece material and easy-to-use headstraps
- Large lens with scratch-resistant hardcoat
- 3M Catalog# 6700 , 3M Catalog# 6800 , 3M Catalog# 6900
These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Certifications
NIOSH approved for 3M Negative Pressure Air-Purifying Respirators, Positive-Pressure Dual Airline Respirators, and some 3M PAPRs (with DIN adapter).
Compliance
NIOSH approved for 3M Negative Pressure Air-Purifying Respirators, Positive-Pressure Dual Airline Respirators, and some 3M PAPRS (with DIN adapter).
Specifications
NIOSH, ANSI Z87.1-2010 | |
Silicone, Thermoplastic Elastomer | |
Assembly, cleaning, demolition, facility maintenance, grinding, machine operation, painting, remediation, sanding, welding | |
Large lens with scratch-resistant hard coating |
Bayonet | |
Full Facepiece Respirator | |
3M™ cartridge 6000 series, filter 2000, 2200, 7000 or 5000 series or 3M™ dual airline system | |
4-point |