missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ 6000 Series Half Face Mask Respirator
Half-face mask respirators 6000 Series are economical, low-maintenance, and extremely lightweight. Probed reusable respirator assembly 6000Q series are used for quantitative fit purposes only.
$21.82 - $22.48
Specifications
Certifications (EN) | EN 140:1998 |
---|---|
Certifications (NIOSH) | NIOSH 42 CFR Part 84 |
Connection Type | Bayonet |
Color | Gray |
Material | Thermoplastic Elastomer |
Catalog Number | Mfr. No. | Size | For Use With (Application) | Product Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | For Use With (Application) | Product Type | Price | Quantity | |||
17-986-9A
|
3M™
7000001932 |
Small | Assembly, cleaning, demolition, facility maintenance, grinding, machine operation, painting, remediation, sanding, welding | Half-Mask Respirator |
Each for $22.48
Case of 24 Each for $465.60
|
|
|||
17-986-9B
|
3M™
7000001933 |
Medium | Assembly, cleaning, demolition, facility maintenance, grinding, machine operation, painting, remediation, sanding, welding | Half-Mask Respirator |
Each for $21.82
Case of 24 Each for $451.92
|
|
|||
17-986-9C
|
3M™
7000001934 |
Large | Assembly, cleaning, demolition, facility maintenance, grinding, machine operation, painting, remediation, sanding, welding | Half-Mask Respirator |
Each for $22.48
Case of 24 Each for $465.60
|
|
|||
Description
Combines features of both reusable and disposable respirators to provide effective protection. 3M™ Half Face Mask Respirator 6000 Series are economical, low-maintenance, simple-to-handle, and extremely lightweight.
- Reusable half masks are economical, low-maintenance, simple-to-handle, and extremely lightweight
- Used with 3M™ Supplied Air Systems
- Bayonet Connection System allows connection to a broad range of twin lightweight filters to protect against gases, vapors, and particulates
- Twin filter design provides lower breathing resistance
- Probed reusable respirator assembly 6000 Series used for quantitative fit testing (17-987-3A & -3B)
- Probed facepiece allows for numerical measurement of the amount of leakage into the respirator and includes a probed facepiece and P100 filters
Order Info
Probed models for fit test only—not for use as a respirator. Cartridge/filter combinations sold separately.
Specifications
EN 140:1998 | |
Bayonet | |
Thermoplastic Elastomer | |
Assembly, cleaning, demolition, facility maintenance, grinding, machine operation, painting, remediation, sanding, welding | |
Reclosable storage bag |
NIOSH 42 CFR Part 84 | |
Gray | |
Half-Mask Respirator | |
Cartridge 6000 Series, Filter 2000, 2200, 7000 or 5000 Series, or Dual Airline System | |
4-point |