missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ E-A-R™ Classic™ SuperFit™ Ear Plugs
SuperFit™ ear plugs feature a unique ring to help identify how deeply the ear plug is inserted. When minimal to no orange color is visible, the proper insertion is achieved.
Supplier: 3M™ 7000052718
Description
- Orange fitting ring provides a guideline for proper insertion and quick visual compliance check
- Conforms to the shape of the ear canal
- Reusable pillow pack or disposable poly bag packaging available
- Test compatible with 3M™ E-A-Rfit™ Validation System
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Vinyl | |
Regular | |
Yes | |
Poly bag | |
Foam | |
30 dB | |
Cylinder | |
No |
Red | |
Class AL | |
Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding | |
311-1126 | |
2000 Pairs/Cs | |
Yellow, orange | |
Corded | |
Single-use |