missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ E-A-R™ Classic™ SuperFit™ Ear Plugs
SuperFit™ ear plugs feature a unique ring to help identify how deeply the ear plug is inserted. When minimal to no orange color is visible, the proper insertion is achieved.
$61.85 - $1002.55
Specifications
ANSI S3.1974 | Yes |
---|---|
CSA Z94.2 | Class AL |
For Use With (Application) | Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding |
High Visibility | Yes |
Pairs per Package | 2000 Pairs/Cs |
Catalog Number | Mfr. No. | Model | Corded | Size | Packaging Type | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Corded | Size | Packaging Type | Price | Quantity | |||
29-635-117
|
3M™
7000052718 |
311-1126 | Corded | Regular | Poly bag |
Pack of 2000 Pair for $1,002.55
|
|
|||
29-635-118
|
3M™
7000127172 |
311-1125 | Corded | Large | Poly bag |
Pack of 200 Pair for $111.81
Case of 10 Pack for $1,012.40
|
|
|||
29-635-116
|
3M™
7000052719 |
310-1009 | Uncorded | Regular | Pillow Pk. |
Pack of 200 Pair for $64.49
Case of 10 Pack for $583.90
|
|
|||
29-635-115
|
3M™
7000144937 |
310-1008 | Uncorded | Large | Pillow Pk. |
Pack of 200 Pair for $61.85
Case of 10 Pack for $560.00
|
|
|||
Description
- Orange fitting ring provides a guideline for proper insertion and quick visual compliance check
- Conforms to the shape of the ear canal
- Reusable pillow pack or disposable poly bag packaging available
- Test compatible with 3M™ E-A-Rfit™ Validation System
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding | |
2000 Pairs/Cs | |
Yellow, orange | |
No |
Class AL | |
Yes | |
Foam | |
Cylinder |