missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3M™ N95 Comfort Plus Filtering Facepiece Respirators Edge
Edge

Lightweight N95 particulate dust respirators are designed to help provide comfort, quality and reliable protection. Cool Flow™ exhalation valve reduces heat build up inside the respirator.

Supplier:  3M™ 7000002056

 View more versions of this product

Catalog No. 19-002713



Edge

Alert:

Do not exceed maximum use concentration established by regulatory standards. If respirator becomes damaged, soiled, or breathing becomes difficult, leave the contaminated area and dispose of the respirator. Before each use of the product, please inspect for any rips, damage, tears, etc. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.


Description

Description

  • Ideally suited for work situations involving heat, humidity or long periods of wear
  • Provides protection against certain non-oil based particles
  • Proprietary filter media with electrostatically charged microfibers designed for ease of breathing
  • Cool Flow™ exhalation valve for easy breathing and cool comfort
  • Soft and secure faceseal conforms closely to face for additional comfort (8211 only)
  • M-Noseclip adjusts easily for fewer pressure points (8211 and 8511 only)
  • 3M Catalog# 8210V, 8211, 8511

Specifications

Specifications

N - Not Resistant to Oil
NIOSH 42 CFR 84, N95, approval number: TC-84A-1299
White
Single-use
Polypropylene, Polyester
Standard
95%
Yes
8511
M-nose clip
Non-sterile
0.55 lb.
Braided Headbands
10
OSHA 1910.134
Cup/Molded
N95
General Purpose Particulate Respirator
Yes
Transportation, Construction, Mining, Oil & Gas, General Manufacturing
Polyisoprene
Aluminum
80/Cs.
No
0.249 kg
No
SDS
Documents

Documents

Promotions

Promotions