Learn More
3M™ N95 Comfort Plus Filtering Facepiece Respirators
Lightweight N95 particulate dust respirators are designed to help provide comfort, quality and reliable protection. Cool Flow™ exhalation valve reduces heat build up inside the respirator.
$10.45 - $25.15
Specifications
Aerosol Type | N - Not Resistant to Oil |
---|---|
Assigned Protection Factor (APF) | 10 |
Certifications (OSHA) | OSHA 1910.134 |
Color | White |
Design Type | Cup/Molded |
Alert:
Do not exceed maximum use concentration established by regulatory standards. If respirator becomes damaged, soiled, or breathing becomes difficult, leave the contaminated area and dispose of the respirator. Before each use of the product, please inspect for any rips, damage, tears, etc. These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Catalog Number | Mfr. No. | Model | Certifications (NIOSH) | Strap Attachment Type | With Faceseal | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Certifications (NIOSH) | Strap Attachment Type | With Faceseal | Price | Quantity | ||
19-168-176
|
3M™
7000002462 |
8210V | NIOSH 42 CFR 84, N95, approval number: TC-84A-5410 | Stapled Headbands | No |
Pack of 10 Each for $25.15
Case of 8 Pack for $192.08
|
|
||
19-002713
![]() |
3M™
7000002056 |
8511 | NIOSH 42 CFR 84, N95, approval number: TC-84A-1299 | Braided Headbands | No |
Pack of 10 Each for $10.45
Case of 8 Pack for $83.60
|
![]() |
||
Description
- Ideally suited for work situations involving heat, humidity or long periods of wear
- Provides protection against certain non-oil based particles
- Proprietary filter media with electrostatically charged microfibers designed for ease of breathing
- Cool Flow™ exhalation valve for easy breathing and cool comfort
- Soft and secure faceseal conforms closely to face for additional comfort (8211 only)
- M-Noseclip adjusts easily for fewer pressure points (8211 and 8511 only)
- 3M Catalog# 8210V, 8211, 8511
Specifications
N - Not Resistant to Oil | |
OSHA 1910.134 | |
Cup/Molded | |
N95 | |
General Purpose Particulate Respirator | |
Yes | |
Transportation, Construction, Mining, Oil & Gas, General Manufacturing | |
Polyisoprene | |
Non-sterile |
10 | |
White | |
Single-use | |
Polypropylene, Polyester | |
Standard | |
95% | |
Yes | |
Aluminum | |
No |