missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ E-A-R™ Classic™ Plus and Classic Small Ear Plugs
E-A-R™ Classic™ Plus (NRR 33dB) ear plugs are 20% longer than the regular E-A-R Classic ear plug (and the same diameter) to fit deeper into the ear canal and help provide higher noise reduction. ear Classic Small (NRR 29dB) ear plugs are 7% less than that of the Classic ear plug (and the same length) to help provide comfort and protection in smaller ears.
Supplier: 3M™ 7000127207
Description
- Conforms to the shape of the ear canal to help create a comfortable barrier
- Slow-recovery ear plug foam is flame-resistant and moisture-resistant
- Test compatible with 3M™ E-A-Rfit™ Validation System
- Classic Plus ear plugs are slightly longer than regular E-A-R Classic ear plugs to fit deeper into the ear canal and provide higher noise reduction
- Classic Small ear plugs are smaller in diameter than regular E-A-R Classic ear plugs to increase comfort in medium and small ear canals while retaining excellent noise attenuation
Compliance
3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Vinyl | |
Large | |
Yes | |
Poly bag | |
Foam | |
33 dB | |
Cylinder | |
No |
Blue | |
Class AL | |
Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding | |
311-1105 | |
200 Pairs/Pk. | |
Yellow | |
Corded | |
Single-use |