missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3M™ PELTOR™ Optime™ 101 Ear Muffs

PELTOR™ Optime™ 101 Ear Muffs are recommended for TWA noise exposures up to 101 dBA.

Supplier:  3M™ 7000002329

 View more versions of this product

Catalog No. 27-055-63



Explore available promotions

Description

Description

  • For noise exposures up to 101 dBA
  • Liquid-foam ear cushion
  • Ear cushions snap in and out of place for easy cleaning
  • Over-the-Head Style or Hard Hat-Attached styles
  • Adjusts to fit any head size
  • Soft, padded headband for extra comfort
  • Stainless-steel band wires
  • Four-point suspension system distributes suspension evenly

Compliance

3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Specifications

Specifications

Black, Green
Liquid-foam
Black
No
1 Ea.
PELTOR™ Optime™
ABS
Yes
Class A
Assembly, cleaning, demolition, electrical, facility maintenance, grinding, machine operations, painting, sanding, welding
H7B
26 dB
No
Behind-the-head
Videos
SDS
Documents

Documents

Promotions

Promotions