missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3M™ PELTOR™ Optime™ 101 Ear Muffs

PELTOR™ Optime™ 101 Ear Muffs are recommended for TWA noise exposures up to 101 dBA.

$41.64 - $45.40

Specifications

Color Black, Green
ANSI S3.1974 Yes
Cushion Material Liquid-foam
CSA Z94.2 Class A
Cushion Color Black
View More Specs

Products 3
Catalog Number Mfr. No. Model Style Noise Reduction Rating (NRR) Price Quantity  
Catalog Number Mfr. No. Model Style Noise Reduction Rating (NRR) Price Quantity  
17-388-1A
View Documents
3M™
7000009669
H7A Over-the-head 27 dB N/A
 
27-055-63
View Documents
3M™
7000002329
H7B Behind-the-head 26 dB N/A
 
17-388-1B
View Documents
3M™
7000009668
H7P3E Hard Hat 24 dB N/A
 
Description

Description

  • For noise exposures up to 101 dBA
  • Liquid-foam ear cushion
  • Ear cushions snap in and out of place for easy cleaning
  • Over-the-Head Style or Hard Hat-Attached styles
  • Adjusts to fit any head size
  • Soft, padded headband for extra comfort
  • Stainless-steel band wires
  • Four-point suspension system distributes suspension evenly

Compliance

3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Specifications

Specifications

Black, Green
Liquid-foam
Black
PELTOR™ Optime™
Yes
Class A
1 Ea.
No
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'