missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ PELTOR™ Optime™ 105 Ear Muffs
Optime™ Ear Muffs provide maximum sound quality in the most demanding environments where noise exposures are expected to reach as high as 105 dBA.
Supplier: 3M™ 7000002327
Description
- Effective hearing protection for noise exposures up to 105dBA
- Double-shell ear cup design technology boosts noise blocking ability
- Soft, foam-filled ear cushions provide added comfort
- Durable stainless steel headband resists bending and warping
- Available in headband style red/black or high-visibility green color
- Available in neckband and hard hat-attached styles
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Black, Red | |
Liquid-foam | |
Black | |
Assembly, cleaning, demolition, facility maintenance, grinding, machine operations, painting, sanding, welding | |
H10P3E | |
30 dB | |
No | |
Hard Hat |
Yes | |
Class AL | |
Fits a wide variety of slotted hard hats | |
No | |
1 Ea. | |
PELTOR™ Optime™ | |
ABS |