missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ PELTOR™ Optime™ 105 Ear Muffs
Optime™ Ear Muffs provide maximum sound quality in the most demanding environments where noise exposures are expected to reach as high as 105 dBA.
$16.73 - $55.80
Specifications
ANSI S3.1974 | Yes |
---|---|
Cushion Color | Black |
For Use With (Application) | Assembly, cleaning, demolition, facility maintenance, grinding, machine operations, painting, sanding, welding |
Pairs per Package | 1 Ea. |
Dielectric | No |
Catalog Number | Mfr. No. | Model | Color | Style | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Color | Style | Price | Quantity | |||
18-858N
|
3M™
7000009664 |
H10B | Black, Red | Neckband |
Each for $16.73
Case of 10 Each for $167.30
|
|
|||
19-039-190
|
3M™
7000002327 |
H10P3E | Black, Red | Hard Hat |
Each for $55.80
Pack of 10 Each for $526.20
|
|
|||
18-858M
|
3M™
7000009665 |
H10A | Red | Over-the-head |
Each for $54.50
Case of 10 Each for $513.90
|
|
|||
Description
- Effective hearing protection for noise exposures up to 105dBA
- Double-shell ear cup design technology boosts noise blocking ability
- Soft, foam-filled ear cushions provide added comfort
- Durable stainless steel headband resists bending and warping
- Available in headband style red/black or high-visibility green color
- Available in neckband and hard hat-attached styles
Compliance
3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Specifications
Yes | |
Assembly, cleaning, demolition, facility maintenance, grinding, machine operations, painting, sanding, welding | |
No |
Black | |
1 Ea. | |
ABS |