missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

3M™ PELTOR™ Optime™ 95 Ear Muffs

PELTOR™ Optime™ 95 Ear Muffs are lightweight and comfortable and protect from noise levels up to 95 dBA.

Supplier:  3M™ 7000002328

 View more versions of this product

Catalog No. 17-388B


Explore available promotions

Description

Description

  • Suitable for use when assessed noise levels reach up to 95dBA
  • Slim design for high comfort and continuous wear
  • Behind-the-Head style designed to be worn with most welding helmets
  • Folding style allows convenient storage
  • Over-the-Head style fits well over most safety equipment
  • Beige

Compliance

3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Specifications

Specifications

Beige
Class B
Assembly, cleaning, demolition, facility maintenance, grinding, machine operations, painting, sanding, welding
H6F/V
21 dB
Black
ABS
Yes
Yes
Black
No
1 Ea.
PELTOR™ Optime™
No
Over-the-head
Videos
SDS
Documents

Documents

Promotions

Promotions