missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ VFlex™ 9105 Series N95 Particulate Respirators
Disposable N95 particulate respirators have a unique folded design with V-shaped pleats that flex with mouth movement for easier talking and expand for ease of breathing.
$53.42 - $53.42
Specifications
Aerosol Type | N - Not Resistant to Oil |
---|---|
Assigned Protection Factor (APF) | 10 |
Certifications (NIOSH) | NIOSH 42 CFR 84, N95, approval number: TC-84A-5231 |
Certifications (OSHA) | OSHA 1910.134 |
Design Type | Flat-fold |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-041-872
|
3M™
7000030028 |
Small |
Pack of 50 Each for $53.42
Case of 8 Pack for $407.92
|
|
|||||
19-041-871
|
3M™
7000002390 |
Standard |
Pack of 50 Each for $53.42
Case of 8 Pack for $407.92
|
|
|||||
Description
- Folded design with 3M proprietary filter media and V-shaped pleats expand to help make breathing easier
- Uniquely designed tabs for positioning respirator on face and embossed front panel to help respirator retain its shape
- Flat-fold design allows for convenient storage prior to use
- Adjustable noseclip helps provide custom fit and secure seal
- Spacious inside with comfortable inner layer
- Compatible with variety of eyewear and hearing protection
- Available in standard or small sizes
Specifications
N - Not Resistant to Oil | |
NIOSH 42 CFR 84, N95, approval number: TC-84A-5231 | |
Flat-fold | |
N95 | |
General Purpose Particulate Respirator | |
95% | |
Yes | |
Aluminum | |
Non-sterile | |
54.1 cm | |
32.51 cm | |
No |
10 | |
OSHA 1910.134 | |
Single-use | |
Polypropylene | |
No | |
Assembly, cleaning, mechanical | |
Polyisoprene | |
Adjustable Nose Clip | |
21.3 in. | |
12.8 in. | |
Stapled Headbands |