missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Poltex 4 Pocket Durable Serological Pipette Holder
The Poltex 4 Pocket Serological Pipette Holder is constructed from durable PETG to provide a lasting, space-saving solution for your serological pipettes.
Supplier: Poltex PGSERPIP4BRK
Description
- Constructed from durable PETG
- Holds 4 types of Serolgical Pipettes
- Extra storage space on top
- Shelves are removable for cleaning
- Choose from powerful, interchangeable magnet mount, adhesive command strip mount, or countertop placement
Specifications
Pipette Controller Bracket | |
Not Autoclavable | |
PETG | |
Serological Pipettes | |
4 Pocket | |
280 mm | |
405 mm |
With pipette controller bracket | |
Clear | |
4 | |
Countertop | |
11 x 4.75 x 16 in. | |
116 mm | |
28 mm |