missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Poltex 4 Pocket Durable Serological Pipette Holder
The Poltex 4 Pocket Serological Pipette Holder is constructed from durable PETG to provide a lasting, space-saving solution for your serological pipettes.
$711.76 - $869.94
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | Clear |
Material | PETG |
Positions | 4 |
For Use With (Application) | Serological Pipettes |
Catalog Number | Mfr. No. | Description | Mounting | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Mounting | Price | Quantity | ||||
22000253
![]() |
Poltex
PGSERPIP4T |
Without pipette controller bracket | VHB Tape |
Each for $731.56
|
|
||||
22000254
![]() |
Poltex
PGSERPIP4TBRK |
With pipette controller bracket | VHB Tape |
Each for $830.41
|
|
||||
22000255
![]() |
Poltex
PGSERPIP4 |
Without pipette controller bracket | Countertop |
Each for $711.76
|
|
||||
22000256
![]() |
Poltex
PGSERPIP4BRK |
With pipette controller bracket | Countertop |
Each for $800.74
|
|
||||
22000257
![]() |
Poltex
PGSERPIP4M |
Without pipette controller bracket | Magnet |
Each for $780.97
|
|
||||
22000258
![]() |
Poltex
PGSERPIP4MBRK |
With pipette controller bracket | Magnet |
Each for $869.94
|
|
||||
Description
- Constructed from durable PETG
- Holds 4 types of Serolgical Pipettes
- Extra storage space on top
- Shelves are removable for cleaning
- Choose from powerful, interchangeable magnet mount, adhesive command strip mount, or countertop placement
Specifications
Not Autoclavable | |
PETG | |
Serological Pipettes | |
11 x 4.75 x 16 in. | |
116 mm |
Clear | |
4 | |
4 Pocket | |
280 mm | |
405 mm |