missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
National Safety Apparel™ 40 Cal ArcGuard™ RevoLite™ Arc Flash Coat
National Safety Apparel™ arc flash coats come with hook and loop front closure with drawstring waist
$1208.79 - $1608.90
Specifications
Material | RevoLite™ |
---|---|
Color | Olive Green |
Ankle Style | Open |
Closure Type | FR Hook and Loop with Buckle |
Seam Type | Stitched |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17001213
|
National Safety Apparel™
C04NPQHLTDSM32 |
Small |
Each for $1,227.97
|
|
|||||
17001214
|
National Safety Apparel™
C04NPQHLTDMD32 |
Medium |
Each for $1,227.97
|
|
|||||
17001215
|
National Safety Apparel™
C04NPQHLTDLG32 |
Large |
Each for $1,208.79
|
|
|||||
17001216
|
National Safety Apparel™
C04NPQHLTDXL32 |
X-Large |
Each for $1,227.97
|
|
|||||
17001217
|
National Safety Apparel™
C04NPQHLTD2X32 |
2X-Large |
Each for $1,350.76
|
|
|||||
17001218
|
National Safety Apparel™
C04NPQHLTD3X32 |
3X-Large |
Each for $1,350.76
|
|
|||||
17001219
|
National Safety Apparel™
C04NPQHLTD4X32 |
4X-Large |
Each for $1,485.84
|
|
|||||
17001220
|
National Safety Apparel™
C04NPQHLTD5X32 |
5X-Large |
Each for $1,608.90
|
|
|||||
Description
- 50% lighter tha standard 40 cal/cm2 arc flash kits
- Stand up collar for extra coverage, can be turned down
- Nomex knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- FR fabric will not melt, drip, or ignite
- Available in a convenient kit
Specifications
RevoLite™ | |
Open | |
Stitched | |
CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
Olive Green | |
FR Hook and Loop with Buckle | |
40 cal/cm² |