missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DuPont™ Tychem™ CPF 3 Aprons
For rigorous activities and rugged situations involving liquid splash
$239.34 - $290.43
Specifications
Material | Tychem |
---|---|
Color | Tan |
Length (English) | 44 in. |
Length (Metric) | 111.7 cm |
Seam Type | Taped |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-162-802
|
DuPont™
C3275TTNLG000600 |
Large |
Case of 6 Each for $253.71
|
|
|||||
19-162-800
|
DuPont™
C3275TTN3X000600 |
3X-Large |
Case of 6 Each for $268.90
|
|
|||||
19-162-801
|
DuPont™
C3275TTN4X000600 |
4X-Large |
Case of 6 Each for $290.43
|
|
|||||
19-162-805
|
DuPont™
C3275TTNXL000600 |
X-Large |
Case of 6 Each for $239.34
|
|
|||||
19-162-803
|
DuPont™
C3275TTNMD000600 |
Medium |
Case of 6 Each for $253.71
|
|
|||||
19-162-799
|
DuPont™
C3275TTN2X000600 |
2X-Large |
Case of 6 Each for $253.73
|
|
|||||
19-162-804
|
DuPont™
C3275TTNSM000600 |
Small |
Case of 6 Each for $239.34
|
|
|||||
Description
- Tychem™ CPF 3 is multi-layer barrier film laminated to durable 2.0 oz./yd2 polypropylene fabric
- Strong and durable 44 in. long apron with broad chemical barrier
- Tychem CPF 3 provides at least 30 minutes of protection against 149 chemical challenges
- Taped seams and bound snap neck
- Apron with attached long sleeves, waist ties and elastic wrists
- Tan color for discretionary purposes
- Tychem CPF 3 198 T/199 T are certified to NFPA 1992 (2005 Edition)
Specifications
Tychem | |
44 in. | |
Taped |
Tan | |
111.7 cm |