missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Centrifuge 5702 / 5702 R / 5702 RH - Benchtop Centrifuge
The range of Eppendorf 5702 general purpose, low-speed centrifuges has been designed specifically to meet the needs of mid-throughput clinical research and cell culture laboratories. These centrifuges are very compact, so that they fit easily on the lab bench, as well as extremely quiet.
Supplier: Eppendorf™ 022629883
Description
- Very compact footprint to fit on every lab bench
- Very quiet operation to benefit your environment
- Low access height for simple loading and unloading of samples
- SOFT brake function for slow acceleration and braking. Optimized for cell separation by gradient centrifugation
- 'At set RPM'' function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
- Key lock to prevent unintentional adjustments
- Stainless steel rotor chamber is rust-free and easy to clean
- Electronic imbalance detection for maximum safety
- Special features for Centrifuge 5702 R and Centrifuge 5702 RH
- FastTemp function for fast precooling
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
- Two program keys to store routine programs
- Active heating guarantees high temperature accuracy during the entire centrifugation cycle (only 5702 RH)
Specifications
Knob | |
4 x 100 mL Vessels (w/ inc. rotor) | |
4,400 rpm (w/ incl. rotor) | |
No | |
3,000 x g | |
5702 | |
25/25 sec. | |
Yes | |
SOFT brake function | |
Standard | |
32 x 40 x 24 cm (12.6 x 15.6 x 9.6 in.) | |
60 cm | |
120 V, 50/60 Hz (US) | |
380 W |
Knobs, 120 V - Includes: Rotor A-4-38 | |
3,000 x g (w/ incl. rotor) | |
Eppendorf 5702 | |
Centrifuge 5702, with 4 x 100 L Swing Bucket Rotor | |
4,400 rpm | |
<45 dB(A) with Rotor A-4-38 | |
A-4-38 | |
0 to 99 min., with Continuous Run Function | |
-9°C to +40°C | |
10.2 x 15 x 22.8 in. (26 x 38 x 58 cm) | |
23.6 in. | |
79.4 lb. (36 kg) | |
120 V |