Learn More
Eppendorf™ Centrifuge 5702 / 5702 R / 5702 RH - Benchtop Centrifuge
The range of Eppendorf 5702 general purpose, low-speed centrifuges has been designed specifically to meet the needs of mid-throughput clinical research and cell culture laboratories. These centrifuges are very compact, so that they fit easily on the lab bench, as well as extremely quiet.
$4,276.87 - $7,628.72
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Quantity | |||||
05-400-300
|
Eppendorf™
022626001 |
Knobs, 120 V - Without Rotor |
N/A
|
|
|||||
05-413-105
|
Eppendorf™
022629883 |
Knobs, 120 V - Includes: Rotor A-4-38 |
N/A
|
|
|||||
05-413-309
|
Eppendorf™
022628102 |
Knobs, 120 V - Includes: Rotor A-4-38 Adapters for 15/50 mL Conical Tubes |
N/A
|
|
|||||
05-413-300
|
Eppendorf™
022628001 |
Knobs, 120 V - Includes: Rotor A-4-38 and Adapters for 13/16 mm Blood Collection Tubes |
N/A
|
|
|||||
05-413-106
|
Eppendorf™
022629905 |
Refrigerated, Knobs, 120 V - Includes: Rotor A-4-38 and 4 x 100 mL Round Bucket |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05413319
|
Eppendorf™
022628012 |
Refrigerated, Knobs, 120 V - Includes: Rotor A-4-38 and Adapters for 13/16 mm Blood Collection Tubes |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-310
|
Eppendorf™
022628113 |
Refrigerated, Knobs, 120 V - Includes: Rotor A-4-38 Adapters for 15/50 mL Conical Tubes |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
36-100-7182
|
Eppendorf™
022626205 |
Refrigerated, Knobs, 120 V - Without Rotor |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05414123
|
Eppendorf™
022626213** |
Refrigerated/Heated, Knobs, 120 V - Without Rotor |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05414124
|
Eppendorf™
022628023* |
Refrigerated/Heated, Knobs, 120 V - Includes: Rotor A-4-38 and Adapters for 13/16 mm Blood Collection Tubes |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05414126
|
Eppendorf™
022628124* |
Refrigerated/Heated, Knobs, 120 V - Includes: Rotor A-4-38 and Adapters for 15/50 mL Conical Tubes |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
05-413-107
|
Eppendorf™
022629921 |
Refrigerated/Heated, Knobs, 120 V - Includes: Rotor A-4-38 and 4 x 100 mL Round Bucket |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Very compact footprint to fit on every lab bench
- Very quiet operation to benefit your environment
- Low access height for simple loading and unloading of samples
- SOFT brake function for slow acceleration and braking. Optimized for cell separation by gradient centrifugation
- 'At set RPM'' function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
- Key lock to prevent unintentional adjustments
- Stainless steel rotor chamber is rust-free and easy to clean
- Electronic imbalance detection for maximum safety
- Special features for Centrifuge 5702 R and Centrifuge 5702 RH
- FastTemp function for fast precooling
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
- Two program keys to store routine programs
- Active heating guarantees high temperature accuracy during the entire centrifugation cycle (only 5702 RH)
Order Info
Max. power requirements, Model 5702: 200w, Models 5702 R, RH: 380w. Power supply, all models: 230 V 50 Hz. Dimensions (L x W x H), Model 5702: 15.7 x 12.6 x 9.4 in. (40 x 32 x 24cm), Models 5702 R, RH: 22.8 x 15.0 x 10.2 in. (58 x 38 x 26cm). Weight, Model 5702: 44.0 lb. (20 kg), Models 5702 R, RH: 79.4 lb. (36kg).
Compliance
Conform to CE, UL, cUL, IVD requirements
Specifications
Knob |