missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Eppendorf™ Centrifuge 5702 / 5702 R / 5702 RH - Benchtop Centrifuge

The range of Eppendorf 5702 general purpose, low-speed centrifuges has been designed specifically to meet the needs of mid-throughput clinical research and cell culture laboratories. These centrifuges are very compact, so that they fit easily on the lab bench, as well as extremely quiet.

Supplier:  Eppendorf™ 022628012

 View more versions of this product

Catalog No. 05413319

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Explore available promotions

Description

Description

  • Very compact footprint to fit on every lab bench
  • Very quiet operation to benefit your environment
  • Low access height for simple loading and unloading of samples
  • SOFT brake function for slow acceleration and braking. Optimized for cell separation by gradient centrifugation
  • 'At set RPM'' function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
  • Key lock to prevent unintentional adjustments
  • Stainless steel rotor chamber is rust-free and easy to clean
  • Electronic imbalance detection for maximum safety
  • Special features for Centrifuge 5702 R and Centrifuge 5702 RH
  • FastTemp function for fast precooling
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
  • Two program keys to store routine programs
  • Active heating guarantees high temperature accuracy during the entire centrifugation cycle (only 5702 RH)
Specifications

Specifications

UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers
Refrigerated, Knobs, 120 V - Includes: Rotor A-4-38 and Adapters for 13/16 mm Blood Collection Tubes
3,000 x g (w/ incl. rotor)
Eppendorf 5702 R
LCD
3,000 x g
5702 R
25/25 sec.
Yes
SOFT brake function
-9°C to +40°C
Refrigerated Centrifuge
38 x 58 x 27 cm (15 x 22.9 x 10.6 in.)
38 cm
23.6 in.
60 cm
120 V, 50/60 Hz (US)
380 W
Knob
4 x 100 mL Vessels (w/ inc. rotor)
4,400 rpm (w/ incl. rotor)
Yes
13 and 16 mm Blood Collection Tube Adapters
4,400 rpm
<45 dB(A) with Rotor A-4-38
A-4-38
0 to 99 min., with Continuous Run Function
EN ISO 12100, EN 61010-1, EN 61010-2-020, EN 61010-2-010, EN 61326-1, EN 55011, EN 378-1, EN 378-2, EN 50581, CFR 47 FCC part 15 class A, UL 61010-1, UL 61010-2-020, CAN/CSA-C22.2 No. 61010-1, CAN/CSA-C22.2 No. 61010-2-020, IEC 61010-2-020 (refer to manual for more details)
0 to 99 min., with Continuous Run Function
10.2 x 15 x 22.8 in. (26 x 38 x 58 cm)
15 in.
10.6 in.
26 cm
79.4 lb. (36 kg)
120 V
SDS
Documents

Documents

Promotions

Promotions