missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ Centrifuge 5702 / 5702 R / 5702 RH - Benchtop Centrifuge
The range of Eppendorf 5702 general purpose, low-speed centrifuges has been designed specifically to meet the needs of mid-throughput clinical research and cell culture laboratories. These centrifuges are very compact, so that they fit easily on the lab bench, as well as extremely quiet.
Supplier: Eppendorf™ 022626205
Description
- Very compact footprint to fit on every lab bench
- Very quiet operation to benefit your environment
- Low access height for simple loading and unloading of samples
- SOFT brake function for slow acceleration and braking. Optimized for cell separation by gradient centrifugation
- 'At set RPM'' function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
- Key lock to prevent unintentional adjustments
- Stainless steel rotor chamber is rust-free and easy to clean
- Electronic imbalance detection for maximum safety
- Special features for Centrifuge 5702 R and Centrifuge 5702 RH
- FastTemp function for fast precooling
- Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
- ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
- Two program keys to store routine programs
- Active heating guarantees high temperature accuracy during the entire centrifugation cycle (only 5702 RH)
Specifications
UL (120 V), CAN/CSA (120 V), CE, RoHS, IVD for certain catalog numbers | |
Refrigerated, Knobs, 120 V - Without Rotor | |
3,000 x g | |
Eppendorf 5702 R | |
LCD | |
5702 R | |
25/25 sec. | |
0 to 99 min., with Continuous Run Function | |
EN ISO 12100, EN 61010-1, EN 61010-2-020, EN 61010-2-010, EN 61326-1, EN 55011, EN 378-1, EN 378-2, EN 50581, CFR 47 FCC part 15 class A, UL 61010-1, UL 61010-2-020, CAN/CSA-C22.2 No. 61010-1, CAN/CSA-C22.2 No. 61010-2-020, IEC 61010-2-020 (refer to manual for more details) | |
0 to 99 min., with Continuous Run Function | |
10.2 x 15 x 22.8 in. (26 x 38 x 58 cm) | |
15 in. | |
10.6 in. | |
26 cm | |
79.4 lb. (36 kg) | |
120 V |
Knob | |
4 x 100 mL | |
4,400 rpm | |
Yes | |
Centrifuge 5702 R, Refrigerated, without Rotor, Rotary knobs | |
<45 dB(A) with Rotor A-4-38 | |
No | |
SOFT brake function | |
-9°C to +40°C | |
Refrigerated Centrifuge | |
38 x 58 x 27 cm (15 x 22.9 x 10.6 in.) | |
38 cm | |
23.6 in. | |
60 cm | |
120 V, 50/60 Hz (US) | |
380 W |