missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 700 Microliter Syringes: N Termination

The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.

Supplier:  Hamilton™ HAM80839

 View more versions of this product

Catalog No. 14-813-86


Explore available promotions

Description

Description

  • Original hand-fitted Hamilton syringe
  • Ideal for dispensing volumes from 0.5 µL up to 500 µL
  • A variety of different terminations and needle options are available in this series
Specifications

Specifications

Not Autoclavable
22 G
0.0161 in.
0.0283 in.
3.26 mm
0.72 mm
2 in.
51 mm
1000 psi
50°C
750
Ea.
Cone
Stainless Steel (Plunger)
0.135 in.
0.41 mm
0.305 in.
7.75 mm
For dispensing low volumes to achieve the highest level of accuracy and precision possible
2 in.
Microliter Syringe
122°F
50°F
5
500 μL
Cemented
Videos
SDS
Documents

Documents

Promotions

Promotions