missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 700 Microliter Syringes: N Termination

The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.

Supplier:  Hamilton™ HAM80383

 View more versions of this product

Catalog No. 14-816-208B


Explore available promotions

Description

Description

  • Original hand-fitted Hamilton syringe
  • Ideal for dispensing volumes from 0.5 µL up to 500 µL
  • A variety of different terminations and needle options are available in this series
Specifications

Specifications

Not Autoclavable
26s G
0.005 in.
0.0283 in.
0.485 mm
0.72 mm
2 in.
51 mm
2000 psi
50°C
701
Ea.
Blunt
Stainless Steel (Plunger)
0.019 in.
0.13 mm
0.305 in.
7.75 mm
For dispensing low volumes to achieve the highest level of accuracy and precision possible
2 in.
Microliter Syringe
122°F
50°F
3
10 μL
Cemented
Videos
SDS
Documents

Documents

Promotions

Promotions