missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Hamilton™ 700 Microliter Syringes: N Termination

The 700 series syringe is the original hand-fitted Hamilton syringe. This series of syringes is ideal for dispensing volumes from 0.5 μL up to 500 μL. A variety of different terminations and needle options are available in this series.

Supplier:  Hamilton™ HAM80700

 View more versions of this product

Catalog No. 14-824-2


Explore available promotions

Description

Description

  • Are used with liquids only
  • Has hand-fitted stainless steel plungers with precision bored syringe barrels
  • Hand fitting process enables tightest possible seal with plunger movement that is frictionless
  • Used for homogeneous samples that are not prone to precipitation or bonding with glass
  • When using heterogeneous solutions, user must clean syringe after each use
  • Plungers for Microliter syringes cannot be interchanged or replaced if damaged
  • For heterogeneous solutions, Gastight syringe is recommended
Specifications

Specifications

Not Autoclavable
22s G
0.0059 in.
0.0283 in.
2.3 mm
0.72 mm
2 in.
51 mm
2000 psi
50°C
725
Ea.
Sharp, Bevel, Curved, Non-coring
Stainless Steel (Plunger)
0.091 in.
0.15 mm
0.305 in.
7.75 mm
For dispensing low volumes to achieve the highest level of accuracy and precision possible
2 in.
Microliter Syringe
122°F
50°F
2
250 μL
Cemented
Videos
SDS
Documents

Documents

Promotions

Promotions