missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ 93-243 Extra-long Nitrile Gloves
Extra-long disposable nitrile gloves are ideal for environments where greater forearm coverage is needed including laboratory, pharmaceutical manufacturing, or food processing.
Supplier: Ansell 93243090
Description
- Extra-long cuff shields forearm and provides chemical splash protection.
- Ideal for laboratory and pharmaceutical manufacturing, as well as food processing industries.
- Manufactured without accelerators, helping to protect from Type IV skin allergies.
- Elbow-length cuff designed to prevent roll-down and minimize the risk of cross-contamination.
- Textured palm and fingers provides a secure grip of instruments and glassware.
- Packed in polybags.
Specifications
ISO 9001 | |
Yes | |
1.5 | |
Reusable | |
6.7 mil | |
Yes | |
5.1 mil | |
Powder Free | |
Large | |
6.7 mil | |
Beaded | |
MICROFLEX™ 93-243 | |
16 in. |
EN 420:2003 + A1:2009 | |
Industrial, Laboratory | |
Blue | |
Fully Textured | |
0.17 mm | |
Nitrile | |
0.13 mm | |
Nitrile Gloves | |
Non-sterile | |
0.12 mm | |
93-243 | |
14 MPa | |
40.6 cm |