missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ 93-243 Extended Cuff Nitrile Gloves
Extra-long disposable nitrile gloves are ideal for laboratory and pharmaceutical manufacturing workers who need longer length chemical splash protection, as well as food processing workers who want to protect forearms during dirty jobs.
$68.81 - $68.81
Specifications
Certifications/Compliance | ISO 9001 |
---|---|
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Applications | Industrial, Laboratory |
AQL | 1.5 |
Color | Blue |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19-010-142
|
Ansell
93243060 |
X-Small |
Pack of 100 Each for $68.81
Case of 10 Pack for $688.10
|
|
|||||
19-010-143
|
Ansell
93243070 |
Small |
Pack of 100 Each for $68.81
Case of 10 Pack for $688.10
|
|
|||||
19-010-144
|
Ansell
93243080 |
Medium |
Pack of 100 Each for $68.81
Case of 10 Pack for $688.10
|
|
|||||
19-010-145
|
Ansell
93243090 |
Large |
Pack of 100 Each for $68.81
Case of 10 Pack for $688.10
|
|
|||||
19-010-146
|
Ansell
93243100 |
X-Large |
Pack of 100 Each for $68.81
Case of 10 Pack for $688.10
|
|
|||||
19-010-147
|
Ansell
93243110 |
2X-Large |
Pack of 100 Each for $68.81
Case of 10 Pack for $688.10
|
|
|||||
Description
- Designed with elbow-length cuff to provide additional protection to the upper arm and extra security against cross contamination
- Soft nitrile formulation for comfortable fit and feel while improved cuff design helps prevent gloves from rolling down
- Textured fingers and palm ensure a secure grip in a variety of applications
- Nitrile formulation provides greater puncture and chemical resistance
- Gloves are packed in poly bags to help protect product integrity
Specifications
ISO 9001 | |
Industrial, Laboratory | |
Blue | |
Fully Textured | |
0.17 mm | |
5.1 mil | |
Powder Free | |
0.12 mm | |
16 in. |
EN 420:2003 + A1:2009 | |
1.5 | |
Single-use | |
6.7 mil | |
Nitrile | |
0.13 mm | |
6.7 mil | |
14 MPa | |
40.6 cm |