missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell MICROFLEX™ 93-260 Polychloroprene Gloves

Thin chemical-resistant disposable gloves allow for better tactility when handling small objects and tools in a variety of environments.

Supplier:  Ansell 93260060

 View more versions of this product

Catalog No. 19010151



Explore available promotions

Description

Description

Thin chemical resistant disposable glove features enhanced tactility and dexterity. Ideal for aerospace, automotive, life science and chemical industries.

  • Three layers ensure added protection against harsh chemicals.
  • Thin 7.8 mil design or protection that allows for better tactility when handling small objects and tools.
  • Soft material and ergonomic design offer comfortable fit, feel, and flexibility.
  • Low AQL (0.65) means minimal pinhole defect risks.
  • Meets EN 374 Type A certified in Europe and KOSHA certified in Korea.
Specifications

Specifications

FDA 21 CFR 177.2600, ASTM D6978-05, ASTM F1671
No
0.65
7.9 mil
Yes
7.9 mil
X-Small
0.20 mm
Yes
JKLOPST
Beaded
ISO 9001
MICROFLEX™ 93-260
30 cm
Category III, EAC TP TC 019:2011, EN 420:2003 + A1:2009
Laboratory
Green
0.20 mm
Neoprene, Nitrile
0.198 mm
7.9 mil
EN 388:2003, EN 388:2016
Type A
Bacteria, Fungi WITH Virus Protection
Unlined
93-260
11.8 in.
Videos
SDS
Documents

Documents

Promotions

Promotions