missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ 93-260 Polychloroprene Chemical Resistant Gloves
Thin chemical resistant disposable glove features enhanced tactility and dexterity. Ideal for aerospace, automotive, life science and chemical industries.
$22.29 - $23.26
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600, ASTM D6978-05, ASTM F1671 |
---|---|
Certifications/Compliance (Europe) | Category III, EAC TP TC 019:2011, EN 420:2003 + A1:2009 |
Chlorinated | No |
AQL | 0.65 |
Color | Green |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
19010151
|
Ansell
93260060 |
X-Small |
Pack of 50 Each for $22.29
Case of 10 Pack for $222.90
|
|
|||||
19010152
|
Ansell
93260070 |
Small |
Pack of 50 Each for $22.29
Case of 10 Pack for $222.90
|
|
|||||
19010153
![]() |
Ansell
93260080 |
Medium |
Pack of 50 Each for $22.29
Case of 10 Pack for $222.90
|
![]() |
|||||
19010154
|
Ansell
93260090 |
Large |
Pack of 50 Each for $22.29
Case of 10 Pack for $222.90
|
|
|||||
19010155
![]() |
Ansell
93260100 |
X-Large |
Pack of 50 Each for $22.29
Case of 10 Pack for $222.90
|
![]() |
|||||
19010156
|
Ansell
93260110 |
2X-Large |
Pack of 50 Each for $23.26
Case of 10 Pack for $232.60
|
|
|||||
Description
Thin chemical resistant disposable glove features enhanced tactility and dexterity. Ideal for aerospace, automotive, life science and chemical industries.
- Made from both nitrile and neoprene (polychloroprene)
- Tough exterior stands up longer to demanding physical and chemical conditions
- Three layer design for protection against harsh chemicals including acids, solvents and bases
- Thin construction provides enhanced tactility and dexterity
- Extra soft material and ergonomic design for outstanding fit, feel and flexibility for longer wear time
- Lower acceptable pinhole rate (0.65 AQL)
- Extended cuff
- Silicone free formulation and processing
Specifications
FDA 21 CFR 177.2600, ASTM D6978-05, ASTM F1671 | |
No | |
Green | |
Neoprene, Nitrile | |
0.20 mm | |
Yes | |
JKLOPST | |
Unlined | |
MICROFLEX™ 93-260 | |
30 cm |
Category III, EAC TP TC 019:2011, EN 420:2003 + A1:2009 | |
0.65 | |
Yes | |
7.9 mil | |
EN 388:2003, EN 388:2016 | |
Type A | |
Bacteria, Fungi WITH Virus Protection | |
ISO 9001 | |
11.8 in. |