missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ansell MICROFLEX™ 93-260 Polychloroprene Chemical Resistant Gloves
Thin chemical resistant disposable glove features enhanced tactility and dexterity. Ideal for aerospace, automotive, life science and chemical industries.
Supplier: Ansell 93260070
Description
Thin chemical resistant disposable glove features enhanced tactility and dexterity. Ideal for aerospace, automotive, life science and chemical industries.
- Made from both nitrile and neoprene (polychloroprene)
- Tough exterior stands up longer to demanding physical and chemical conditions
- Three layer design for protection against harsh chemicals including acids, solvents and bases
- Thin construction provides enhanced tactility and dexterity
- Extra soft material and ergonomic design for outstanding fit, feel and flexibility for longer wear time
- Lower acceptable pinhole rate (0.65 AQL)
- Extended cuff
- Silicone free formulation and processing
Specifications
FDA 21 CFR 177.2600, ASTM D6978-05, ASTM F1671 | |
No | |
Green | |
Neoprene, Nitrile | |
7.9 mil | |
EN 388:2003, EN 388:2016 | |
Type A | |
Bacteria, Fungi WITH Virus Protection | |
ISO 9001 | |
MICROFLEX™ 93-260 | |
30 cm |
Category III, EAC TP TC 019:2011, EN 420:2003 + A1:2009 | |
0.65 | |
Yes | |
Small | |
0.20 mm | |
Yes | |
JKLOPST | |
Unlined | |
93-260070 | |
11.8 in. |