missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Biotix™ 96-Square V-Bottom Deep Well Microplates
Clear, stackable plates help save space in incubators and freezers.
Supplier: Biotix™ 63300109
Description
- Withstands centrifugation up to 6000 RCF
- DNase, RNase and Endotoxin (pyrogen) free
Specifications
No | |
Without Lid | |
Non Binding | |
Deepwell Plate | |
2.2 mL | |
Sterile | |
Square, Conical Bottom (V-well) | |
85.47 mm |
Standard | |
8 x 12 | |
Clear | |
Polypropylene | |
96 | |
Non-treated | |
5 | |
44 mm |