missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eppendorf™ twin.tec™ PCR Plates 96-well, 150 μL - PCR Plates
Eppendorf's twin.tec™ PCR Plates feature a polycarbonate frame and thin-walled polypropylene wells ensuring optimal heat transfer and high rigidity. Raised well rims enable an effective seal, minimizing the risk of cross-contamination and contributing to consistently reliable results.
$247.19 - $603.97
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polypropylene, Polycarbonate |
Volume (Metric) Well | 150 μL |
No. of Wells | 96 |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Product Type | Color | Skirt Style | Packaging | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Color | Skirt Style | Packaging | Price | Quantity | ||
E951020401
|
Eppendorf™
951020401 |
Standard PCR Plate | Colorless | Skirted | 25 Plates (5 Bags x 5 Plates) |
Pack of 25 Each for $247.19
|
|
||
E951020427
|
Eppendorf™
951020427 |
Standard PCR Plate | Yellow | Skirted | 25 Plates (5 Bags x 5 Plates) |
Pack of 25 Each for $247.19
|
|
||
E951020443
|
Eppendorf™
951020443 |
Standard PCR Plate | Green | Skirted | 25 Plates (5 Bags x 5 Plates) |
Pack of 25 Each for $247.19
|
|
||
E951020460
|
Eppendorf™
951020460 |
Standard PCR Plate | Blue | Skirted | 25 Plates (5 Bags x 5 Plates) |
Pack of 25 Each for $247.19
|
|
||
E951020486
|
Eppendorf™
951020486 |
Standard PCR Plate | Red | Skirted | 25 Plates (5 Bags x 5 Plates) |
Pack of 25 Each for $247.19
|
|
||
36-102-3833
|
Eppendorf™
0030129300 |
Microbiology PCR Plates | Colorless | Skirted | 10 x Individually Blister Wrapped |
Pack of 10 Each for $297.37
|
|
||
36-102-3834
|
Eppendorf™
0030129318 |
Microbiology PCR Plates | Blue | Skirted | 10 x Individually Blister Wrapped |
Pack of 10 Each for $275.61
|
|
||
36-102-3824
|
Eppendorf™
0030133307 |
Low Profile PCR Plates | Colorless | Unskirted | 20 Plates (5 Bags x 4 Plates) |
Pack of 20 Each for $297.37
|
|
||
36-102-3827
|
Eppendorf™
0030133331 |
Low Profile PCR Plates | Blue | Unskirted | 20 Plates (5 Bags x 4 Plates) |
Pack of 20 Each for $275.61
|
|
||
36-102-3829
|
Eppendorf™
0030133358 |
Divisible PCR Plates | Colorless | Unskirted, Divisible | 20 Plates (5 Bags x 4 Plates) |
Pack of 20 Each for $603.97
|
|
||
36-102-3830
|
Eppendorf™
0030133382 |
Divisible PCR Plates | Blue | Unskirted, Divisible | 20 Plates (5 Bags x 4 Plates) |
Pack of 20 Each for $560.79
|
|
||
01-671-100
|
Eppendorf™
0030113560 |
PCR Plates | Colorless | Skirted | 25 Plates (5 Bags x 5 Plates) |
Pack of 25 Each for $407.37
|
|
||
Description
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance.
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample.
- Exceptionally solid and torque-resistant polycarbonate frame.
- Improved well-to-well tolerance.
- Cut-away corner and alphanumeric grid-referencing.
- Raised well rims for effective sealing, also reduces risk of cross-contamination.
Certifications
Certified DNA-, DNase-, RNase-, and PCR-inhibitor-free.
Specifications
Autoclavable | |
150 μL | |
Non-sterile |
Polypropylene, Polycarbonate | |
96 | |
Colorless |