missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accessories for Orion™ pH Electrodes
Store and protect your pH electrodes with these accessories.
$137.37 - $185.72
| Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Type | Price | Quantity | ||||
|
13-641-42
|
Thermo Scientific™
910003WA |
12 mm Electrodes, Glass | Electrode Storage Bottle |
N/A
|
|
||||
|
09-357-96
|
Thermo Scientific™
ORI910005 |
Sure-Flow Electrode, Standard Glass Electrode | Bulb Guard |
N/A
|
|
||||
Description
Store and protect your pH electrodes with the Thermo Scientific™ Accessories for Orion™ pH Electrodes. Storage bottles protect and condition electrodes when not in use. Bulb guard protects the pH-sensing bulb of glass pH electrodes.
Electrode Storage Bottles
- Can be used with any 6, 8 or 12mm pH electrodes
Electrode Bulb Guards
- Designed for glass body pH electrodes
- Use with standard or Thermo Scientific™ Orion™ Sure-Flow™ pH electrodes — one end of the bulb guard fits over standard electrodes while the other end fits over Sure-Flow electrodes without interfering with the Sure-Flow flushing action