missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Accuform Signs Traffic Safety Signs: Buckle Up
Colorful traffic-safety signs
Supplier: Accuform Signs MTRFG12RA
Description
- Heavy-duty signs will not rust
- Reflective sign face provides added visibility in low-light conditions
- UV-resistant inks prevent fading during long-term outdoor use
- Engineer-grade prismatic material
- Color: Green and white
- Size: 61 × 45.7cm (24 × 18 in.)
Specifications
MUTCD | |
Pictorial representation, top, bottom, center hole | |
1 Ea. | |
Commercial sign applications | |
61 cm | |
-30°F | |
18 in. | |
-34°C to 93°C | |
24 x 18 in. | |
Safety Sign |
Engineer | |
Aluminum | |
Reflective Aluminum | |
24 in. | |
200°F | |
0.08 in. | |
45.7 cm | |
-30°F to 200°F | |
Buckle Up And Drive Carefully | |
White |