missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Accuform Signs Traffic Safety Signs: Buckle Up
Colorful traffic-safety signs
$168.61 - $168.61
Specifications
Certifications/Compliance | MUTCD |
---|---|
Grade | Engineer |
Includes | Pictorial representation, top, bottom, center hole |
Material | Aluminum |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Displayed Text | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Displayed Text | Price | Quantity | |||||
19-805-010
|
Accuform Signs
MTRFG12RA |
Buckle Up And Drive Carefully |
Each for $168.61
|
|
|||||
19-805-011
|
Accuform Signs
MTRFG13RA |
Buckle Up! It's The Law! |
Each for $168.61
|
|
|||||
Description
- Heavy-duty signs will not rust
- Reflective sign face provides added visibility in low-light conditions
- UV-resistant inks prevent fading during long-term outdoor use
- Engineer-grade prismatic material
- Color: Green and white
- Size: 61 × 45.7cm (24 × 18 in.)
Specifications
MUTCD | |
Pictorial representation, top, bottom, center hole | |
1 Ea. | |
Commercial sign applications | |
61 cm | |
-30°F | |
18 in. | |
-34°C to 93°C | |
24 x 18 in. | |
White |
Engineer | |
Aluminum | |
Reflective Aluminum | |
24 in. | |
200°F | |
0.08 in. | |
45.7 cm | |
-30°F to 200°F | |
Safety Sign |